Beli Detektor Karbon Monoksida di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Smart Sensor Detektor Karbon Monoksida (Detektor CO)
    Mulai

    Rp899.900

    Smart Sensor Detektor Karbon Monoksida (Detektor CO)
    Deskripsi:
    A gas detector is a device that detects the presence of gases in an area, often as part of a safety system. This type of equipment is used to detect a gas leak and interface with a control system so a process can be automatically shut down. A gas detector can sound an alarm to operators in the area where the leak is occurring, giving them the opportunity to leave. This type of device is important because there are many gases that can be harmful to organic life.
    atribut:
    • Alarm: Alarm Buzzer
    • Alarm Setting: Yes
    • Alarm Type: Buzzer
    • Auto Power OFF: Yes
    • Backlight Display: Yes
    • Basic Error (%): ±10
    • Battery Indication: Yes
    • Battery Type: 3x1.5V AAA
    • Gas Type: Carbon Monoxide
    • Measuring Principle: Electrochemical principle, life for 3 years
    • Measuring Range (ppm): 1-1000
    • Operating Temperature (°C): 0 to 50
    • Packing: Blister
    • Product Size(mm): 135x47x25
    • Resolution (ppm): 1
    • Response Time (s): <60
    • Standard Carton Size (cm): 50x24x46
    • Standard Quantity Per Carton: 60
  2. Metravi Meteran Karbon Monoksida (Detektor CO)
    Mulai

    Rp13.999.900

    Metravi Meteran Karbon Monoksida (Detektor CO)
    Deskripsi:
    The Carbon Monoxide Meter detects the presence of carbon monoxide (CO) and measures concentrations between 1-1000 parts per million (PPM).The Meter indicates the presence of carbon monoxide in two ways:By a reading on the LCD in PPMBy a beeper toneHas Backlit LCD DisplayData Hold / Max Hold facility
  3. Fieldpiece Detektor Karbon Monoksida (Alat Pendeteksi CO)
    Mulai

    Rp18.999.900

    Fieldpiece Detektor Karbon Monoksida (Alat Pendeteksi CO)
    Deskripsi:
    SCM4 – Carbon Monoxide Detector Get real-time results. Field-replaceable CO sensorCalibrate to ambient quickly with the ZERO buttonAudio/visual alarms with muteFast electro-chemical sensorMagnetic hanger for hands freeThe SCM4 Carbon Monoxide (CO) Detector has a very fast reaction time, and measures CO in parts per million (ppm). Its electrochemical sensor is fast enough for walk-around tests.Includes:- Carbon Monoxide Detector – SCM49V Battery (installed)- Operator’s Manual
    atribut:
    • Sensor Type: Electrochemical (specific to CO)
    • Sensor Calibration: Factory calibrated @ 17ppm CO and 200ppm CO
    • Range (ppm): 0 to 1000; 0 to 2000 (less than 5 minute exposure time)
    • Initial Accuracy: @ 73℉±9℉, <75% R.H. 0-15ppm ±5% reading ±1 ppm after zeroing, 16-35ppm ±5% reading ±2 ppm after zeroing, 36-1000ppm ±5% reading ±5ppm after zeroing
    • Long Term Drift: less than 5% per year (depending on use)
    • CO Air Sample Temperature Range (°F): 32 to 105
    • Auto Power-off: After 15 minutes
    • Battery (V): 9
    • Battery Life: 150 hours typical alkaline
    • Operating Humidity (%RH): 15 to 90, non-condensing
    • Operating Temperature (°C): 0 to 50
    • Storage Humidity (%RH): <80 with battery removed from meter
    • Storage Temperature (°C): 0 to 20
  4. TESTO Meter CO dan CO2 (Detektor Karbon Monoksida dan Dioksida)
    Mulai

    Rp29.999.900

    TESTO Meter CO dan CO2 (Detektor Karbon Monoksida dan Dioksida)
    Deskripsi:
    Cutting-edge technology, easy-to-use, rugged design. These are just a few of the features which make the testo 315-3 stand out head and shoulders above the rest. The CO andCO2 meter is designed to measure carbon monoxide and carbon dioxide parallel in heating systems and ventilation ducts. The readings are presented on an easy-to-read display. A visual and audible alarm are activated when CO/CO2 thresholds are breached. The thresholds can be adjusted to suit your range of applications.The intelligently designed meter has an energy-saving lithium polymer rechargeable battery and powers off automatically when not in use.And here’s yet another practical feature: the CO and CO2 meter for ambient measurements can also be used in combination with the testo 330-2 flue gas analyzer. The CO/CO2 readings can be transferred directly to the analyzer via the meter’s infrared interface.Tune up your CO and CO2 meter with a range of accessories for even more possibilitiesYour testo 315-3 is already well equipped to meet all the demands you would put on a CO and CO2 meter. The following accessories are designed to allow you to customize your meter to suit your own individual requirements:TopSafe protective casing: water and dirt repellent; provides your testo 315-3 CO and CO2 meter with protection in wet and dirty conditionsTesto turbo printer: The testo turbo printer enables you to print out on site and provide your customers with the necessary documentation. The results are transferred to the printer via the CO and CO2 meter’s infrared interfaceTemperature/humidity module: allows you to carry out quick and reliable temperature and humidity measurements  Product Includes: CO and CO2 meter for ambient air measurements, USB power adaptor, cable.CO / CO2 measurement in the heated environment Carbon monoxide (CO) is a colourless, odourless and taste-free gas, but also poisonous. It is produced during the incomplete combustion of substances containing carbon (oil, gas, and solid fuels, etc.). If CO manages to get into the bloodstream through the lungs, it combines with haemoglobin thus preventing oxygen from being transported in the blood; this in turn will result in death through suffocation. This is why it is necessary to regularly check CO emissions at the combustion points of heating systems and in the surrounding areas. Measuring humidity Humidity is an important parameter for health and comfort. Above all, relative humidity is the significant factor - it indicates the extent to which air is saturated with water vapour.With relative humidity of 50%, the air contains just half the maximum amount of water vapour that it could at the right temperature. At 100% relative humidity, the air is completely saturated with water vapour. If 100% saturation is exceeded, the excess moisture condenses into condensate.Therefore, relative humidity can indicate how fast evaporation will take place or the likelihood of condensation forming. As the evaporation of moisture through skin is determined by the relative humidity of the ambient air, the latter is an important parameter for the feeling of comfort.Therefore, health authorities recommend relative humidity of around 50% for living spaces and offices. However, in closed, well ventilated and well heated rooms this value is often not attained, which may have an adverse effect on breathing, skin and mucous membranes. This is particularly the case in winter, as the cold outside air only has a low absolute humidity; when this is warmed up to room temperature, the relative humidity drops dramatically. On the other hand, excessive humidity prevents proper regulation of the body temperature through sweating, and is therefore quickly experienced as being humid.
    atribut:
    • Operating Humidity: 0 to 95 %RH
    • Operating Temperature (°C): 0 to +40
    • Protection Class: IP40 acc. to EN 60529
    • Battery charge: In instrument via charger
    • Battery charging option: In instrument via mains unit
    • Standards: According to EN 50543
    • Battery Life: 10 h Measurement Time (at +20 °C/+68 °F) / Mains Operation possible
    • Dimensions (mm): 190x65x40
    • EU-/EG-guidelines: 2004/108/EG
    • Interface: IRDA / optional Bluetooth
    • Storage Temperature: -20 to +60 °C
    • Storage battery Type: Lithium polymer rechargeable battery
    • Weight (g): 200
  5. RS PRO Detektor Gas Karbon Monoksida Genggam untuk Lingkungan (Alat Pendeteksi Gas CO Portabel)
    Mulai

    Rp9.999.900

    RS PRO Detektor Gas Karbon Monoksida Genggam untuk Lingkungan (Alat Pendeteksi Gas CO Portabel)
    atribut:
    • Accuracy (%): ±5
    • Application: Environmental
    • Battery Life (hour): 90
    • Battery Type: 4xAAA
    • Dimensions (mm): 156x73x35
    • Display Type: Backlit LCD
    • Gases Detected: Carbon Monoxide
    • Height (mm): 35
    • Length (mm): 156
    • Maximum Operating Temperature (°C): 50
    • Meter Type: Handheld
    • Minimum Operating Temperature (°C): -20
    • Power Source: Battery
    • Response Time (s): <30
    • Width (mm): 73
  6. TESTO Instrumen Pengukur CO Ambien (Monitor Karbon Monoksida)
    Mulai

    Rp19.999.900

    TESTO Instrumen Pengukur CO Ambien (Monitor Karbon Monoksida)
    Deskripsi:
    Carbon monoxide (CO) is a colourless, odourless and taste-free gas, but also poisonous. Its sources include the incomplete combustion of substances containing carbon (oil, gas and solid fuels, etc.). This is why it is necessary to regularly check CO emissions at the combustion points of heating systems and surroundings. testo 315-4 Ambient CO measuring instrument - the featuresState-of-the-art technology, easy to use, robust design: the testo 315-4 CO measuring instrument is your reliable partner for measuring carbon monoxide in the ambient air. You can, for example, detect CO in the ambient air around heating systems. There is also the option to measure humidity and temperature in parallel.You can view the measurement results directly on the digital display. If the individually adjustable limit values are exceeded, the CO measuring instrument emits an optical and acoustic alarm.The cleverly designed CO measuring instrument with lithium polymer battery ensures energy-saving operation: when not in use, it switches off automatically. Further advantages of the CO measuring instrumentDepending on your individual practical requirements, you can extend the performance range of the testo 315-4 CO measuring instrument with optional accessories:  TopSafe: the water and dirt-repellent protective case protects the ambient CO measuring instrument even in damp, dirty working environments testo fast printer: the fast printer prints out measurement results directly on site - e.g. as documentation for the customer. Measurement results are transmitted from the CO measuring instrument to the handy testo fast printer via the wireless infrared interface Temperature/humidity module: in additional to carbon monoxide, the module also enables you to measure temperature and humidity Product Includes: testo 315-4 CO measuring instrument for ambient measurements, including USB mains unit, cable, calibration protocol.
    atribut:
    • Operating Humidity: 0 to 95 %RH
    • Operating Temperature (°C): 0 to +40
    • Battery charge: In instrument via charger
    • Storage battery Type: Lithium polymer battery pack
    • Storage Temperature: -20 to +60 °C
    • Weight (g): 200
    • Battery Life: 70 h Measurement Time (at +20 °C/+68 °F) / Mains Operation possible
    • Dimensions (mm): 190x65x40
    • EU-/EG-guidelines: 2004/108/EG
    • Interface: IR/IRDA interface
  7. Smart Sensor Monitor Gas Multi-Jenis (Detektor Gas Campuran)
    Mulai

    Rp6.099.900

    Smart Sensor Monitor Gas Multi-Jenis (Detektor Gas Campuran)
    Deskripsi:
    Smart Sensor AS8900 merupakan alat pendeteksi gas yang dapat mendeteksi 4 macam gas seperti, Oksigen (O2). Karbon Monoksida (CO), Hidrogen Sulfida (H2S), dan Gas mudah meledak (LEL). Alat ini didukung dengan resolusi 0.1% / 1mo/mol(ppm) / 1% dan measuring principle electrochemical principle.Mendeteksi:1. Oksigen (O2)2. Karbon Monoksida (CO)3. Hidrogen Sulfida (H2S)4. Gas mudah meledak (LEL)
  8. Bosean Detektor Kualitas Udara (Monitor Kualitas Udara)
    Mulai

    Rp3.299.900

    Bosean Detektor Kualitas Udara (Monitor Kualitas Udara)
    Deskripsi:
    Bosean TZ01 adalah detektor kualitas udara rumah berkinerja tinggi, terutama digunakan untuk memantau konsentrasi gas PM2.5, HCHO, TVOC, CO dan CO2, serta suhu dan kelembaban. Instrumen ini dilengkapi dengan layar LCD berwarna 3,2 inci dan prompt alarm suara langsung. Instrumen menyimpan catatan data selama 8 jam terakhir dan dapat dilihat melalui antarmuka riwayat._x000D__x000D_Bosean T-Z01 Air Quality Detector Humidity Temperature Monitor adalah alat pemantauan kualitas udara yang dirancang untuk mengukur dan memantau kelembaban, suhu, dan kualitas udara di dalam ruangan. Alat ini membantu mengidentifikasi dan memantau parameter-parameter penting yang mempengaruhi kenyamanan dan kesehatan lingkungan dalam ruangan._x000D__x000D_Bosean T-Z01 Mempunyai 7 Parameter Pengukuran Di Antaranya:_x000D_- CO2 (Kadar Karbon Dioksida)_x000D_- CO (Kadar Karbon Monoksida)_x000D_- PM2.5 (Partikel Mikron 2.5)_x000D_- HCHO Formaldehyde (Formalin)_x000D_- TVOC_x000D_- Temperature (Suhu Udara)_x000D_- Humidity (Kelembaban Udara)_x000D_- Ditambah perhitungan Air Quality Index (AQI)
    atribut:
    • Screen: 3.2 inch color LCD display, resolution of 320 * 240
    • Working Humidity (%RH): ≤90
    • Sensors: Formaldehyde sensor, particulate matter sensor, air quality sensor, temperature and humidity sensor
    • HCHO Detection Range (mg/m³): 0-1.999
    • TVOC Detection Range (mg/m³): 0-9.999
    • PM2.5 Detection Range (µg/m³): 0-999
    • Dimensions (mm): 172x82x31
    • Power Supply: 1500mAh lithium battery, 5VDC-1.5A charger, Type-C charging interface
    • Working Temperature (°C): 0 to +50
  9. Gaotek Gas Detector 4 in 1
    Mulai

    Rp28.999.900

    Gaotek Gas Detector 4 in 1
    Deskripsi:
    Detektor 4 macam gas dari Bosean. - Model terbaru. Industrial grade- Anti-slip grip rubber. Waterproof, Dust-proof, Explosion-proof - Deteksi bisa diffusion method, dan pump method Mendeteksi:1. Oksigen (O2)2. Karbon Monoksida (CO)3. Hidrogen Sulfida (H2S)4. Gas mudah meledak (EX/LEL/CH4)
    atribut:
    • Material: ABS Plastic
    • Operating Temperature (°C): -20-50 (except LEL is 0~40°C)
    • Display: 2.4\" HD display
    • Resolution: 0.1%vol/1umo/mol(ppm)/1% LEL
    • Dimensions (LxWxH) (mm): 145x69x28
    • Battery Runtime (hour): 6-8 or so
    • Four Alarm Methods: Sound Alarm, Light flashing, Vibrating alert, Screen shows, adjustable alarm values, alarm sound up to 80db
    • Gas Measurement Range: O2: 0~30%vol, CO: 0~999umo/mol(ppm), H2S:0~100 umo/mol(ppm), EX (combustible ):0~100%LEL
    • Gas Type: Oxygen/carbon monoxide/hydrothion/combustible gas( O2/CO/H2S/LEL)
    • Low/High Alarm/Alarm Setting: Yes
    • Operating Humidity (%RH): <95 (no dew)
    • Power: 3.7V li-battery (Built-in)
  10. 9.11 Fire Alarm Digital Smoke Detector
    Mulai

    Rp909.900

    9.11 Fire Alarm Digital Smoke Detector
    Deskripsi:
    Fire Alarm Digital Smoke Detector Asap Api PHOTOELECTRIC 9.11 Original
    atribut:
    • Alarm Current (mA): <30
    • Alarm Indication: LCD display, sound and light tip-off
    • Alarm Sound (dB): >80
    • Battery Display: Low Batteries Alarm
    • Carbon Monoxide Gas Detection Concentration (ppm): 000-999
    • Color: White
    • Diameter (mm): 104
    • Height (mm): 35
    • Material: Plastic
    • Power: 3 AA1.5V batteries (not included)
    • Quiescent Current (uA): <80
    • Scope: Barbecue Shop, Kitchen, Bedroom, Living Room, Parking Lot, School, Library
    • Sensor: Electrochemical carbon monoxide sensor and infrared photoelectric sensor
    • Smoke Detector Protection Area: when the space height is 6m to 12m, the protection area of one detector is 80 m² for General Protection locations; when the space height is 6m or less, the protection area is 60 m²
    • Smoke Sensitivity (db/m): 0.1%-9.9%
    • Working Humidity (%RH): 10-95
    • Working Temperature (°C): 0-50
  11. Bosean Multi Gas Detector
    Mulai

    Rp5.299.900

    Bosean Multi Gas Detector
    Deskripsi:
    Pompa pengambilan sampel gas adalah pompa self-priming yang dapat digunakan pada detektor gas. Prinsipnya menggunakan tipe self-priming membran karbon. Gas yang akan dideteksi dapat dipompa melalui pompa sampling, dan detektor gas digunakan untuk mengkalibrasi kebocoran gas. Kontennya kecil, operasinya sederhana, dan probe pemompaan diperpanjang.BH-GSP baru dirancang portabel pompa pengambilan sampel. Dengan keuntungan dari sederhana dan desain yang menarik, instalasi yang mudah, ukuran kecil, ringan, kebisingan rendah dan stabilitas yang baik, cocok untuk waktu yang lama terus menerus sampling gas beracun di udara.
Daftar Harga Detektor Karbon Monoksida Terbaru October 2026
Smart Sensor Detektor Karbon Monoksida (Detektor CO)Rp899.900
Metravi Meteran Karbon Monoksida (Detektor CO)Rp13.999.900
Fieldpiece Detektor Karbon Monoksida (Alat Pendeteksi CO)Rp18.999.900
TESTO Meter CO dan CO2 (Detektor Karbon Monoksida dan Dioksida)Rp29.999.900
RS PRO Detektor Gas Karbon Monoksida Genggam untuk Lingkungan (Alat Pendeteksi Gas CO Portabel)Rp9.999.900
TESTO Instrumen Pengukur CO Ambien (Monitor Karbon Monoksida)Rp19.999.900
Smart Sensor Monitor Gas Multi-Jenis (Detektor Gas Campuran)Rp6.099.900
Bosean Detektor Kualitas Udara (Monitor Kualitas Udara)Rp3.299.900
Gaotek Gas Detector 4 in 1Rp28.999.900
9.11 Fire Alarm Digital Smoke DetectorRp909.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)